Overview
Mfr description
89817456 89817456 .080"DX1-3/16"L 25/PK
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- MaterialSpring Steel
- Length1-3/16 in
- Finish CoatingZinc-Plated
- Wire Diameter0.0800 in
- Shaft Diameter Range3/8 in~1/4 in
- Material GradeMB Grade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data