Overview
Mfr description
89817472 89817472 .094"DX2"L 10/PK HITCH
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- MaterialSpring Steel
- Length2 in
- Finish CoatingZinc-Plated
- Wire Diameter0.0930 in
- Shaft Diameter Range5/16 in~7/64 in
- Material GradeMB Grade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data