Overview
Mfr description
89817480 89817480 .094"DX1-1/8"L 10/PK H
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- MaterialSpring Steel
- Length1-1/8 in
- Finish CoatingZinc-Plated
- Wire Diameter0.0930 in
- Shaft Diameter Range1/2 in~1/4 in
- Material GradeMB Grade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data