Overview
Mfr description
89817498 89817498 .102"DX1-1/4"L 10/PK H
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- MaterialSpring Steel
- Length1-1/4 in
- Finish CoatingZinc-Plated
- Wire Diameter0.1050 in
- Shaft Diameter Range3/8 in~5/16 in
- Material GradeMB Grade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data