Motion
89817506
1/2 to 3/4" Shaft Diam, 1-9/16" Long, 1/8" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11772884
MFR #89817506
List Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 3/4" Shaft Diam, 1-9/16" Long, 1/8" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11772884
MFR #89817506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.90/each for your price

Overview

Mfr description
89817506 89817506 .125"DX1-9/16"L 10/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    1-9/16 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.1250 in
  • Shaft Diameter Range
    3/4 in~1/2 in
  • Material Grade
    MB Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought