Motion
89823033
1 Qt Capacity Steel Funnel 5-1/2" Mouth OD, Straight Spout
Mi Item #11772886
MFR #89823033
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Qt Capacity Steel Funnel 5-1/2" Mouth OD, Straight Spout
Mi Item #11772886
MFR #89823033

Mfr description
89823033 89823033 1 QUART HD GALV. FUNNE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Mouth Outside Diameter
    5-1/2 in

Details

  • Capacity
    1.00 qt (US)
  • Capacity Range
    32 oz. - 127.9 oz.
  • Finish
    Galvanized
  • Material
    Steel
  • PSC Code
    4930
  • Spout Type
    Straight
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)