Motion
89825640
89825640
MI ITEM #11772887
MFR #89825640
Price$245.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
89825640
MI ITEM #11772887
MFR #89825640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$245.40/each

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Petroleum Based
  • Fm Approval
    FM Approved
  • Material
    Brass
  • Threading
    NPS
  • Type
    Horizontal Drum Vent
  • Vacuum Relief
    Manual

Overview

Mfr description
89825640 89825640 HORIZ DRUM VENT DRUM E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought