Motion
89847651
3/4" NPT Brass Rigid Drum Faucet;External Arrester, Self Closing
Mi Item #11772894
MFR #89847651
Price$47.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" NPT Brass Rigid Drum Faucet;External Arrester, Self Closing
Mi Item #11772894
MFR #89847651

Mfr description
89847651 89847651 3/4" NPT RIGID BRASS D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.03/each

Specifications

Dimensions

  • NPT Size
    3/4 in

Details

  • Arrester Type
    External Arrester
  • Closing Type
    Self-Closing
  • Fm Approval
    Not FM Approved
  • Lockable
    No
  • Material
    Brass
  • Shank Type
    Rigid
  • Type
    Faucet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)