Specifications
Dimensions
- NPT Size3/4 in
Details
- Arrester TypeInternal Arrester
- Closing TypeSelf-Closing
- Fm ApprovalNot FM Approved
- LockableNo
- MaterialStainless Steel
- Shank TypeAdjustable
- TypeFaucet
Overview
Mfr description
89847693 89847693 3/4"NPT ADJ STNLS STL