Motion
89847826
89847826
Mi Item #11772897
MFR #89847826
Price$44.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
89847826
Mi Item #11772897
MFR #89847826

Mfr description
89847826 89847826 2" NPS BRASS PTROLEUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.58/each

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Petroleum Based
  • Fm Approval
    Not FM Approved
  • Material
    Brass
  • Threading
    NPS
  • Type
    Horizontal Drum Vent
  • Vacuum Relief
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)