Motion
89883060
Poly Bag - 9 in Width, 12 in Length, 2 mm Thickness
Mi Item #11772907
MFR #89883060
Price$184.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Bag - 9 in Width, 12 in Length, 2 mm Thickness
Mi Item #11772907
MFR #89883060

Mfr description
89883060 89883060 9X12 2 MIL. 1000CS POL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.80/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    2 mm
  • Width
    9 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Regular
  • Package Quantity
    1000 Per Case
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)