1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
89883276
Poly Bag - 9 in Width, 12 in Length, 4 mm Thickness
MI ITEM #
11772912
MFR #
89883276
List Price
$324.53
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 89883276
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
89883276
Poly Bag - 9 in Width, 12 in Length, 4 mm Thickness
MI ITEM #
11772912
MFR #
89883276
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$324.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
89883276 89883276 9X12 4 MIL. 1000CS POL
Specifications
Width
9 in
Length
12 in
Thickness
4 mm
Bag Closure Type
Open Top
Package Type
Polybag
Grade
Heavy-Duty
Package Quantity
1000 Per Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data