Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 oz Liquid Hardware Plastic, Chrome, Hanging Mount, ADA Compliant
MI ITEM #11772914
MFR #89885016

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
89885016 89885016 LIQUID SOAP LAVATORY D

Specifications

  • Mounting Style
    Hanging
  • Material
    Plastic
  • Capacity
    16 oz
  • Finish
    Chrome
  • Form
    Liquid
  • Type
    Hardware
  • ADA Compliant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text