Motion
89885057
Standard Double Roll Steel Toilet Tissue Dispenser;12-1/4" Wide x 2-3/4" High x 4-1/4" Deep, Silver
Mi Item #11772916
MFR #89885057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Double Roll Steel Toilet Tissue Dispenser;12-1/4" Wide x 2-3/4" High x 4-1/4" Deep, Silver
Mi Item #11772916
MFR #89885057

Mfr description
89885057 89885057 TOILET TISSUE-DOUBLE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4-1/4 in
  • Height
    2-3/4 in
  • Width
    12-1/4 in

Details

  • Capacity
    (2) Standard Rolls up to 5-1/4" Diameter
  • Color
    Silver
  • Material
    Steel
  • Single Or Double Roll
    Double Roll
  • Toilet Paper Roll Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)