Motion
89910970
145 Max psi, Meter Out Screw Adjusted Flow Control Valve, Buna N O Ring, 1/8" Tube Outside Diam
MI ITEM #11772930
MFR #89910970
List Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
145 Max psi, Meter Out Screw Adjusted Flow Control Valve, Buna N O Ring, 1/8" Tube Outside Diam
MI ITEM #11772930
MFR #89910970

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.78/each for your price

Overview

Mfr description
89910970 89910970 1/4"X1/8" KNOB MTR OUT

Specifications

  • Male Thread Size
    1/4 in
  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    145.00 psi
  • Maximum Work Temperature
    160°F
  • Thread Type
    Universal
  • Tube Outside Diameter
    1/8 in
  • Valve Type
    Meter Out Knob Adjusted Flow Control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text