Motion
89911002
145 Max psi, Meter Out Screw Adjusted Flow Control Valve, Buna N O Ring, 3/8" Tube Outside Diam
MI ITEM #11772933
MFR #89911002
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
145 Max psi, Meter Out Screw Adjusted Flow Control Valve, Buna N O Ring, 3/8" Tube Outside Diam
MI ITEM #11772933
MFR #89911002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.03/each

Specifications

Dimensions

  • Male Thread Size
    3/8 in
  • Tube Outside Diameter
    3/8 in

Details

  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160°F
  • Maximum Working Pressure
    145.00 psi
  • Thread Type
    Universal
  • Valve Type
    Meter Out Knob Adjusted Flow Control

Overview

Mfr description
89911002 89911002 3/8X3/8" KNOB MTR OUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought