Motion
89911044
145 Max psi, Bi Directional Screw Adjusted Flow Control Valve, Buna N O Ring, 3/8" Tube Outside Diam
MI ITEM #11772937
MFR #89911044
List Price$51.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
145 Max psi, Bi Directional Screw Adjusted Flow Control Valve, Buna N O Ring, 3/8" Tube Outside Diam
MI ITEM #11772937
MFR #89911044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.78/each for your price

Overview

Mfr description
89911044 89911044 3/8X3/8" SCREWDRV SLOT

Specifications

  • Male Thread Size
    3/8 in
  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    145.00 psi
  • Maximum Work Temperature
    160°F
  • Thread Type
    Universal
  • Tube Outside Diameter
    3/8 in
  • Valve Type
    Bi-Directional Screw Adjusted Flow Control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought