Motion
89911440
3/8" Outside Diam, 3/8 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Elbow 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11772951
MFR #89911440
List Price$65.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, 3/8 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Elbow 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11772951
MFR #89911440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.13/each for your price

Overview

Mfr description
89911440 89911440 3/8"TUBE X3/8" 5/PK SW

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    3/8 in
  • Thread Type
    Universal
  • Thread Size
    3/8
  • PSC Code
    4720
  • Type
    Male Swivel Elbow
  • Connection Style
    Tube to Universal Thread
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Universal Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought