Motion
89911564
3/8 x 1/4" Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union 250 Max psi, Tube to Tube Connection, Buna O-Ring
Mi Item #11772963
MFR #89911564
Price$56.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 1/4" Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union 250 Max psi, Tube to Tube Connection, Buna O-Ring
Mi Item #11772963
MFR #89911564

Mfr description
89911564 89911564 3/8X1/4" TUBE 5/PK STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.48/each

Specifications

Dimensions

  • Tube Outside Diameter
    3/8 x 1/4 in

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)