Motion
89911606
3/8" Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Elbow 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11772967
MFR #89911606
List Price$59.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Elbow 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11772967
MFR #89911606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.50/each for your price

Overview

Mfr description
89911606 89911606 3/8" TUBE 5/PK UNION E

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Connection Style
    Tube to Tube
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought