Motion
89911663
1/4 x 1/8" Pipe, Angled Miniature Needle Valve Buna Seal, Male x Push to Connect Ends, Nickel Plated Brass Valve, 145 Max psi
Mi Item #11772972
MFR #89911663
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 1/8" Pipe, Angled Miniature Needle Valve Buna Seal, Male x Push to Connect Ends, Nickel Plated Brass Valve, 145 Max psi
Mi Item #11772972
MFR #89911663

Mfr description
89911663 89911663 1/4"TUBE X1/8" NEEDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.95/each

Specifications

Dimensions

  • Pipe Size
    1/4 x 1/8 in

Details

  • End Connections
    Male x Push to Connect
  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    145.00 psi
  • Seal Material
    Buna
  • Style
    Angled
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)