Motion
89911689
1/4" Pipe, Angled Miniature Needle Valve Buna Seal, Male x Push to Connect Ends, Nickel Plated Brass Valve, 145 Max psi
MI ITEM #11772974
MFR #89911689
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pipe, Angled Miniature Needle Valve Buna Seal, Male x Push to Connect Ends, Nickel Plated Brass Valve, 145 Max psi
MI ITEM #11772974
MFR #89911689

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89911689 89911689 3/8"TUBE X1/4" NEEDLE

Specifications

  • Material
    Nickel Plated Brass
  • Seal Material
    Buna
  • Type
    Miniature
  • Pipe Size
    1/4,3/8 x 1/4 in
  • Maximum Working Pressure
    145.00 psi
  • End Connections
    Male x Push to Connect
  • Style
    Angled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought