Motion
89911697
3/8" Pipe, Angled Miniature Needle Valve Buna Seal, Male x Push to Connect Ends, Nickel Plated Brass Valve, 145 Max psi
Mi Item #11772975
MFR #89911697
Price$39.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pipe, Angled Miniature Needle Valve Buna Seal, Male x Push to Connect Ends, Nickel Plated Brass Valve, 145 Max psi
Mi Item #11772975
MFR #89911697

Mfr description
89911697 89911697 3/8"TUBE X3/8" NEEDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.88/each

Specifications

Dimensions

  • Pipe Size
    3/8 in

Details

  • End Connections
    Male x Push to Connect
  • Material
    Nickel Plated Brass
  • Maximum Working Pressure
    145.00 psi
  • Seal Material
    Buna
  • Style
    Angled
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)