Motion
89943161
7/8" Screw, Grade 2 Steel USS Flat Washer 15/16" ID x 2-1/4" OD, 11/64" Thick, Zinc-Plated Finish
MI ITEM #11772977
MFR #89943161
List Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Grade 2 Steel USS Flat Washer 15/16" ID x 2-1/4" OD, 11/64" Thick, Zinc-Plated Finish
MI ITEM #11772977
MFR #89943161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.00/each for your price

Overview

Mfr description
89943161 89943161 7/8"15/16X2-1/4X11/64"
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1719 in11/64 in
  • Type
    USS
  • Screw Size
    7/8
  • Outside Diameter Range
    2.2430 in~
  • Outside Diameter
    2.2500 in2-1/4 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.9680 in
  • Inside Diameter
    0.9375 in,15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought