Motion
89943179
1" Screw, Grade 2 Steel USS Flat Washer 1.055" ID x 2.53" OD, 0.192" Thick, Zinc-Plated Finish
MI ITEM #11772978
MFR #89943179
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, Grade 2 Steel USS Flat Washer 1.055" ID x 2.53" OD, 0.192" Thick, Zinc-Plated Finish
MI ITEM #11772978
MFR #89943179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
89943179 89943179 1" ZINC FLAT WASHER0
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1920 in
  • Type
    USS
  • Screw Size
    1
  • Outside Diameter Range
    2.4930 in~
  • Outside Diameter
    2.5300 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~1.0920 in
  • Inside Diameter
    1.0550 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought