Motion
89965651
1-8 Thread, 30" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773028
MFR #89965651
List Price$108.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Thread, 30" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773028
MFR #89965651

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.75/each for your price

Overview

Mfr description
89965651 89965651 1-8 X 30 GR2 HD GALV H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-8
  • Length
    30 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text