Motion
89966329
5/16-18 Thread, 1-3/4" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773045
MFR #89966329
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Thread, 1-3/4" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773045
MFR #89966329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
89966329 89966329 5/16-18X1-3/4 GR2 GALV
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A307
  • Length
    1-3/4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text