Motion
89966618
1/2-13 Thread, 3/4" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773072
MFR #89966618
List Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 3/4" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773072
MFR #89966618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/each for your price

Overview

Mfr description
89966618 89966618 1/2-13X3/4 GR2 GALV HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Length
    3/4 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text