Motion
89967053
7/8-9 Thread, 4-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773110
MFR #89967053
List Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 4-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773110
MFR #89967053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.45/each for your price

Overview

Mfr description
89967053 89967053 7/8-9X4-1/2 GR2 GALV H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A307
  • Length
    4-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Size
    7/8-9
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought