Motion
90033820
#6-40 UNF Hex Socket Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1/4" Overall Length
MI ITEM #11773124
MFR #90033820
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-40 UNF Hex Socket Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1/4" Overall Length
MI ITEM #11773124
MFR #90033820

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
90033820 90033820 6/40 X 1/4 NON-STD ALL
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Flat
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    #6-40 in
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    3/32in
  • Length Measurement Type
    Overall Length
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text