Overview
Mfr description
90034745 90034745 1/16X3/16 18-8 SS SLOT
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Diameter1/16 in
- Length3/16 in
- MaterialStainless Steel
- Material Grade18-8
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data