Motion
90078171
M2.5x0.45 Metric Coarse Hex Socket Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11773131
MFR #90078171
List Price$0.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45 Metric Coarse Hex Socket Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
MI ITEM #11773131
MFR #90078171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/ca for your price

Overview

Mfr description
90078171 90078171 M2.5X16X.45 MET SOCKET
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Thread Size
    M2.5x0.45 mm
  • Fastener Standard
    DIN 912; ISO 898-1
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    3/8in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 12.9
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text