Motion
90200866
1/4-20 UNC Hex Low Socket Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 3/4" Length Under Head
MI ITEM #11773132
MFR #90200866
List Price$0.25/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Hex Low Socket Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 3/4" Length Under Head
MI ITEM #11773132
MFR #90200866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/ca for your price

Overview

Mfr description
90200866 90200866 1/4-20 X 3/4 ALLOY LOW
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Low-socket cap head types have lower profiles than standard socket cap head types and are used in limited-clearance applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Low Socket Cap
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    1/4-20 in
  • Fastener Standard
    ASME/ANSI B18.8
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    5/32in
  • Length Measurement Type
    Length Under Head
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought