Motion
90979824
#0-80 UNF Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1/4" Length Under Head
MI ITEM #11773143
MFR #90979824
List Price$0.33/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0-80 UNF Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1/4" Length Under Head
MI ITEM #11773143
MFR #90979824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/ca for your price

Overview

Mfr description
90979824 90979824 0/80 X 1/4 ALLOY BUTTO
  • Button head types have cylindrical heads with curved tops and flat bearing surfacesThey slightly protrude out of the workpiece and are used for aesthetic purposes.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Button
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    #0-80 in
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    5/8in
  • Length Measurement Type
    Length Under Head
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought