Motion
91067702
7/8" Diam 3/32" Shank Diam Hard Density Wheel Shaped Mounted Bob 1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773264
MFR #91067702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam 3/32" Shank Diam Hard Density Wheel Shaped Mounted Bob 1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773264
MFR #91067702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    1/4 in
  • Maximum Diameter
    7/8 in
  • Shank Diameter
    3/32 in
  • Shank Length
    2 in

Details

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Wheel

Overview

Mfr description
91067702 91067702 H 3/32"SHK HARD DENS W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought