Motion
91067710
7/8" Diam 3/32" Shank Diam Hard Density Knife Edge Wheel Shaped Mounted Bob 1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773265
MFR #91067710
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam 3/32" Shank Diam Hard Density Knife Edge Wheel Shaped Mounted Bob 1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773265
MFR #91067710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
91067710 91067710 G 3/32"SHK HARD DENS K

Specifications

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Knife Edge Wheel
  • Head Length
    1/4 in
  • Maximum Diameter
    7/8 in
  • Shank Diameter
    3/32 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text