Motion
91067736
3/8" Diam 3/32" Shank Diam Hard Density Cylinder Shaped Mounted Bob 5/8" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773267
MFR #91067736
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam 3/32" Shank Diam Hard Density Cylinder Shaped Mounted Bob 5/8" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773267
MFR #91067736

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
91067736 91067736 E 3/32"SHK HARD DENS C

Specifications

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
  • Head Length
    5/8 in
  • Maximum Diameter
    3/8 in
  • Shank Diameter
    3/32 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought