Motion
91067777
5/16" Diam 3/32" Shank Diam Hard Density Ball Shaped Mounted Bob 3/8" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773270
MFR #91067777
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam 3/32" Shank Diam Hard Density Ball Shaped Mounted Bob 3/8" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773270
MFR #91067777

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91067777 91067777 B 3/32"SHK HARD DENS B

Specifications

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Ball
  • Head Length
    3/8 in
  • Maximum Diameter
    5/16 in
  • Shank Diameter
    3/32 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought