Motion
91067819
3/4" Diam 1/8" Shank Diam Hard Density Cylinder Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773274
MFR #91067819
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam 1/8" Shank Diam Hard Density Cylinder Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773274
MFR #91067819

Mfr description
91067819 91067819 3/4X3/4X1/8" HARD DENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Head Length
    3/4 in
  • Maximum Diameter
    3/4 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Details

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)