1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91067884
3/8" Diam 1/8" Shank Diam Hard Density Oval Shaped Mounted Bob 1/2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773281
MFR #
91067884
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 91067884
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91067884
3/8" Diam 1/8" Shank Diam Hard Density Oval Shaped Mounted Bob 1/2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773281
MFR #
91067884
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
91067884 91067884 3/8X1/2X1/8" HARD DENS
Specifications
Bob Density
Hard
Bob Material
Wool Felt
Bob Shape
Oval
Head Length
1/2 in
Maximum Diameter
3/8 in
Shank Diameter
1/8 in
Shank Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data