Motion
91067918
1/2" Diam 1/8" Shank Diam Medium Density Cylinder Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773284
MFR #91067918
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam 1/8" Shank Diam Medium Density Cylinder Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773284
MFR #91067918

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
91067918 91067918 1/2X3/4X1/8" MED DENS

Specifications

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
  • Head Length
    3/4 in
  • Maximum Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text