Motion
91067934
1-1/2" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773286
MFR #91067934
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773286
MFR #91067934

Mfr description
91067934 91067934 1.5X1X1/4" MED DENS CY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.30/each

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)