Motion
91067942
1-1/4" Diam 1/4" Shank Diam Rock Hard Density Cylinder Shaped Mounted Bob 1-1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773287
MFR #91067942
List Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam 1/4" Shank Diam Rock Hard Density Cylinder Shaped Mounted Bob 1-1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773287
MFR #91067942

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.43/each for your price

Overview

Mfr description
91067942 91067942 1.25X1.25X1/4"ROCK HRD

Specifications

  • Bob Density
    Rock Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
  • Head Length
    1-1/4 in
  • Maximum Diameter
    1-1/4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought