1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91067959
1-1/4" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 1-1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773288
MFR #
91067959
Price
$8.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 91067959
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91067959
1-1/4" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 1-1/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773288
MFR #
91067959
Mfr description
91067959 91067959 1-1/4X1-1/4X1/4 MED CY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.43
/each
Add to Cart
Specifications
Dimensions
Head Length
1-1/4 in
Maximum Diameter
1-1/4 in
Shank Diameter
1/4 in
Shank Length
2 in
Details
Bob Density
Medium
Bob Material
Wool Felt
Bob Shape
Cylinder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items