1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91067967
1" Diam 1/4" Shank Diam Rock Hard Density Ball Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773289
MFR #
91067967
List Price
$4.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 91067967
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91067967
1" Diam 1/4" Shank Diam Rock Hard Density Ball Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773289
MFR #
91067967
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$4.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91067967 91067967 1X1X1/4" ROCK HARD BAL
Specifications
Bob Density
Rock Hard
Bob Material
Wool Felt
Bob Shape
Ball
Head Length
1 in
Maximum Diameter
1 in
Shank Diameter
1/4 in
Shank Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data