1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91068007
3/4" Diam 1/4" Shank Diam Medium Density Ball Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773293
MFR #
91068007
List Price
$2.75
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 91068007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91068007
3/4" Diam 1/4" Shank Diam Medium Density Ball Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773293
MFR #
91068007
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$2.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91068007 91068007 3/4X3/4X1/4" MED DENS
Specifications
Bob Density
Medium
Bob Material
Wool Felt
Bob Shape
Ball
Head Length
3/4 in
Maximum Diameter
3/4 in
Shank Diameter
1/4 in
Shank Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data