Motion
91068064
1" Diam 1/4" Shank Diam Rock Hard Density Bullet Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773300
MFR #91068064
List Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam 1/4" Shank Diam Rock Hard Density Bullet Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773300
MFR #91068064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.73/each for your price

Overview

Mfr description
91068064 91068064 1X2X1/4" ROCK HARD BUL

Specifications

  • Bob Density
    Rock Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Bullet
  • Head Length
    2 in
  • Maximum Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought