Motion
91068114
1/2" Diam 1/8" Shank Diam Rock Hard Density Bullet Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773305
MFR #91068114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam 1/8" Shank Diam Rock Hard Density Bullet Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773305
MFR #91068114

Mfr description
91068114 91068114 1/2X1X1/8 ROCK HARD BU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Details

  • Bob Density
    Rock Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Bullet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)