Motion
91068130
1/2" Diam 1/8" Shank Diam Medium Density Bullet Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773307
MFR #91068130
Price$1.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam 1/8" Shank Diam Medium Density Bullet Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773307
MFR #91068130

Mfr description
91068130 91068130 1/2X1X1/8 MED DENS BUL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.68/each

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Details

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Bullet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)