Motion
91068254
3/8" Diam 1/8" Shank Diam Medium Density Cylinder Shaped Mounted Bob 3/8" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773319
MFR #91068254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam 1/8" Shank Diam Medium Density Cylinder Shaped Mounted Bob 3/8" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773319
MFR #91068254

Mfr description
91068254 91068254 3/8X3/8X1/8" MED DENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    3/8 in
  • Maximum Diameter
    3/8 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Details

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)